Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
25HHA424A0030010 Parts -Performance 2 Ton 14 SEER Residential Horizontal Heat Pump Condensing Unit (208/230-1)
Brand:
Carrier
SKU:
25HHA424A0030010
Description
–
Carrier Performance - 2 Ton 14 SEER Residential Horizontal Heat Pump Condensing Unit (208/230-1)
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
54
Replacement Parts
Inlet Grille, 38QR501038
SKU:
38QR501038
Carrier
Motor Fan 1/12Hp, HC32GR224
SKU:
HC32GR224
Carrier
Hard Start Kit, KSAHS1501AAA
SKU:
KSAHS1501AAA
Carrier
Low Ambient Control, KSALA0801AAA
SKU:
KSALA0801AAA
Carrier
24V 4 Way Reversing Valve, EF17BZ113
SKU:
EF17BZ113
Carrier
Harness Wire, 38QR401029
SKU:
38QR401029
Carrier
Defrost Control Board, HK32EA007
SKU:
HK32EA007
Carrier
Panel Service, 341341-402
SKU:
341341-402
Carrier
Temp Sw Assembly Disch., 333112-701
SKU:
333112-701
Carrier
Accumulator KH71KJ141
SKU:
KH71KJ141
Carrier
Box Electrical, 341430-402
SKU:
341430-402
Carrier
Sweat Adapter 318423-701
SKU:
318423-701
Carrier
Partition, 341342-402
SKU:
341342-402
Carrier
Heat Pump Defrost Sensor, HH18HA279
SKU:
HH18HA279
Carrier
Liquid Line Solenoid Valve Kit, KHALS0401LLS
SKU:
KHALS0401LLS
Carrier
Piston Cap, EA52PL001
SKU:
EA52PL001
Carrier
Assembly Leg Mount, 341327-701164
SKU:
341327-701164
Carrier
Assembly Valve Panel, 340879-701164
SKU:
340879-701164
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video