Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
310JAV048110AGJA Parts -Legacy 80% AFUE 110,000 Btuh Multipoise Gas Furnace
Brand:
Carrier
SKU:
310JAV048110AGJA
Description
–
Legacy 80% AFUE 110,000 Btuh Multipoise Gas Furnace
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
40
Replacement Parts
Door Switch Bracket, 318960-201
SKU:
318960-201
Carrier
Door Latch, 336900-401
SKU:
336900-401
Carrier
Ignitor Bracket, 329749-401
SKU:
329749-401
Carrier
Door Bracket, 336698-401
SKU:
336698-401
Carrier
Burner Assembly, 326643-704
SKU:
326643-704
Carrier
Limit Switch HH18HA493
SKU:
HH18HA493
Carrier
Control Board, HK42FZ061
SKU:
HK42FZ061
Carrier
Motor Inducer, HC21ZE129
SKU:
HC21ZE129
Carrier
Limit Switch M/R, Opens 350°F, HH18HA495
SKU:
HH18HA495
Carrier
Harness, 336897-701
SKU:
336897-701
Carrier
Inducer Elbow Kit, 337160-751
SKU:
337160-751
Carrier
NG to LP Conversion Kit, KGANP4601ALL
SKU:
KGANP4601ALL
Carrier
Spring, 314868-301
SKU:
314868-301
Carrier
Cover Box Aux J, 336881-701
SKU:
336881-701
Carrier
Bryant Brand Badge, 312250-406
SKU:
312250-406
Carrier
Gasket Kit, 336920-751
SKU:
336920-751
Carrier
Disc Limit Switch, HH18HA496
SKU:
HH18HA496
Carrier
Cell Panel Kit, 326624-754
SKU:
326624-754
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video