Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
313ABV036045AAJA Parts -Bryant Preferred 80% AFUE 45000 Btuh 4-Way Multipoise Gas Furnace
Brand:
Carrier
SKU:
313ABV036045AAJA
Description
–
Bryant® Preferred™ 80% AFUE 45000 Btuh 4-Way Multipoise Gas Furnace
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
3 min
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
46
Replacement Parts
Door Latch, 336900-401
SKU:
336900-401
Carrier
Door Bracket, 336698-401
SKU:
336698-401
Carrier
Ignitor Bracket, 329749-401
SKU:
329749-401
Carrier
Limit Switch HH18HA493
SKU:
HH18HA493
Carrier
Limit Switch M/R, Opens 350°F, HH18HA495
SKU:
HH18HA495
Carrier
Blower Motor, HD42MQ130
SKU:
HD42MQ130
Carrier
Blowershelf Assembly, 326617-701
SKU:
326617-701
Carrier
Burner Assembly, 326643-701
SKU:
326643-701
Carrier
Harness, 336897-701
SKU:
336897-701
Carrier
14.5" Bottom Filter Rack Kit For Gas Furnace, KGBFR0401B14
SKU:
KGBFR0401B14
Carrier
Inducer Elbow Kit, 337160-751
SKU:
337160-751
Carrier
Gasket Replacement, 327260-401
SKU:
327260-401
Carrier
Spring, 314868-301
SKU:
314868-301
Carrier
Cover Box Aux J, 336881-701
SKU:
336881-701
Carrier
Lp To Nat Conversion Kit, KGBPN42011SP
SKU:
KGBPN42011SP
Carrier
Inducer Fan, 326100-401
SKU:
326100-401
Carrier
Gasket Kit, 336920-751
SKU:
336920-751
Carrier
Inlet Gasket, 327258-401
SKU:
327258-401
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video