Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
38AUD-12A0-1A-A Parts -Carrier Carrier Gemini - 10 Ton Commercial Air Cooled Condensing Unit Pre-Coated Coil (208/230-3-60)
Brand:
Carrier
SKU:
38AUD-12A0-1A-A
Description
–
Carrier Carrier Gemini - 10 Ton Commercial Air Cooled Condensing Unit Pre-Coated Coil (208/230-3-60)
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
49
Replacement Parts
Time Delay, HN67XZ210
SKU:
HN67XZ210
Carrier
Transformer Replacement, HT01BD902
SKU:
HT01BD902
Carrier
Comfort Alert Module, HK60EC002
SKU:
HK60EC002
Carrier
3/8"odf Liquid Line Drier, KH43LG091
SKU:
KH43LG091
Carrier
Filter Drier Replacement
SKU:
KH43LG094
Carrier
Post Crnr Control Bx Side, 48TM400809
SKU:
48TM400809
Carrier
Condenser Coil, 48TM400207
SKU:
48TM400207
Carrier
Coil Cond Cu/Cu, 48TM400208
SKU:
48TM400208
Carrier
Coil.Cond Al Vinyl/Cu, 48TM400209
SKU:
48TM400209
Carrier
Condenser Coil, 48TM660002
SKU:
48TM660002
Carrier
Guard Novation Coil, 48TM502476
SKU:
48TM502476
Carrier
Compressor Plug, HY06ZZ026
SKU:
HY06ZZ026
Carrier
22" Diameter 3-Blade Fan Blade w/ 1/2" Bore (24° Pitch), LA01RA044
SKU:
LA01RA044
Carrier
Plug, Compressor, HY06ZZ025
SKU:
HY06ZZ025
Carrier
Outlet Grille, 50HJ501200
SKU:
50HJ501200
Carrier
Handle, 329799-401
SKU:
329799-401
Carrier
Snap Bushing, HY93NH063
SKU:
HY93NH063
Carrier
660-505# High Pressure Switch, HK02SA420
SKU:
HK02SA420
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video