Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
38HDF036300 Parts -Performance Ductless Horizontal 36000 Btu Cooling Condenser Single Zone 208/230-1 (Matches 40KMC and 40QN)
Brand:
Carrier
SKU:
38HDF036300
Description
–
Carrier® Performance™ Ductless Horizontal 36000 Btu Cooling Condenser Single Zone 208/230-1 (Matches 40KMC and 40QN)
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
39
Replacement Parts
Compressor Plug Assembly, P298-001
SKU:
P298-001
Carrier
Inlet Grille, 38QR501039
SKU:
38QR501039
Carrier
Liquid Line Drier, 16 Cu In for Purion, KH43LG074
SKU:
KH43LG074
Carrier
Panel Service, 341341-403
SKU:
341341-403
Carrier
Fusible Plug (Coil), EK02JA203
SKU:
EK02JA203
Carrier
Plate Valve Mounting, 38QR401066
SKU:
38QR401066
Carrier
Motor Mount, 38QR400033
SKU:
38QR400033
Carrier
Flare Cap Fitting, 99CC409372
SKU:
99CC409372
Carrier
Sweat Adapter 318423-701
SKU:
318423-701
Carrier
Liquid Valve Assembly, 38HD400450
SKU:
38HD400450
Carrier
24" CCW 3-Blade Fan Blade, LA01LA044
SKU:
LA01LA044
Carrier
Mounting Leg, 38QR501120
SKU:
38QR501120
Carrier
Contactor, 24V Coil 25 Amp, HN51KB024
SKU:
HN51KB024
Carrier
Scroll Compressor, ZP36K5E-PFV-83Y
SKU:
ZP36K5E-PFV-83Y
Carrier
Piston Cap, EA52PL001
SKU:
EA52PL001
Carrier
Grommet, P041-5103
SKU:
P041-5103
Carrier
Grille, 38QR500710
SKU:
38QR500710
Carrier
Support Coil, 340268-403
SKU:
340268-403
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video