Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
38HDR018311 Parts -Performance 1.5 Ton 13 SEER Residential Air Conditioner Condensing Unit Ducted or Ductless
Brand:
Carrier
SKU:
38HDR018311
Description
–
Carrier Performance - 1.5 Ton 13 SEER Residential Air Conditioner Condensing Unit - Ducted or Ductless
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
27
Replacement Parts
Compressor Plug Assembly, P298-001
SKU:
P298-001
Carrier
Panel, 38QR500545
SKU:
38QR500545
Carrier
Grille Inlet, 38QR501037
SKU:
38QR501037
Carrier
Liquid Line Drier, 16 Cu In for Purion, KH43LG074
SKU:
KH43LG074
Carrier
Grille Outlet, 38QR500707
SKU:
38QR500707
Carrier
Fusible Plug (Coil), EK02JA203
SKU:
EK02JA203
Carrier
Suction Service Valve, 38QR400594
SKU:
38QR400594
Carrier
Panel Assembly, 38QR401122
SKU:
38QR401122
Carrier
Plate Valve Mounting, 38QR401066
SKU:
38QR401066
Carrier
Coil Kit Replacement, 337654-711
SKU:
337654-711
Carrier
Fan Blade, LA01LA042
SKU:
LA01LA042
Carrier
Compressor Grommet, KA56TR057
SKU:
KA56TR057
Carrier
Flare Cap Fitting, 99CC409372
SKU:
99CC409372
Carrier
Contactor, 24V Coil 25 Amp, HN51KB024
SKU:
HN51KB024
Carrier
Assembly Top Cover, 341323-701164
SKU:
341323-701164
Carrier
Mount-Motor, 38QR400146
SKU:
38QR400146
Carrier
1/8 HP CCW 200-240V 840 RPM 1Ph Fan Motor, HC36AR231
SKU:
HC36AR231
Carrier
High Pressure Switch, HK02ZA404
SKU:
HK02ZA404
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video