Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
38MHRBC12AA301 Parts -Ductless Single Zone Outdoor Unit 12K Btu, 208-230V, 60Hz, 1Ph
Brand:
Carrier
SKU:
38MHRBC12AA301
Description
–
Ductless Single Zone Outdoor Unit 12K Btu, 208-230V, 60Hz, 1Ph
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
16
Replacement Parts
Valve Plate, 12222000002571
SKU:
12222000002571
MRCOOL
Support Of Electronic Control Box
SKU:
12122000006913
MRCOOL
Main Control Board, 17222000A59952
SKU:
17222000A59952
Carrier
Bryant Brand Badge, 312250-406
SKU:
312250-406
Carrier
Drain Pipe Connector, 12100509000061
SKU:
12100509000061
Heil Quaker (ICP)
Service Valve, 15500208000028
SKU:
15500208000028
Carrier
Condenser Fan Blade
SKU:
12100105000057
Comfort-Aire
Thermistor, 11201007000136
SKU:
11201007000136
Carrier
Gas Valve, 15500204000058
SKU:
15500204000058
MRCOOL
Compressor Wire Subassembly
SKU:
17401203000802
MRCOOL
Brass Nut, 15500406000016
SKU:
15500406000016
Carrier
Discharge Temperature Sensor Assembly
SKU:
11201007000005
MRCOOL
Valve Cover, 12122000007150
SKU:
12122000007150
Heil Quaker (ICP)
Electronic Installing Box Subassembly
SKU:
12222000001311
MRCOOL
Cover Of Electronic Control Box
SKU:
12222000001455
MRCOOL
Terminal Board, 12222000002259
SKU:
12222000002259
MRCOOL
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video