Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
38MVQ018-301 Parts -Comfort Ductless 18000 Btuh Heat Pump , Single Zone 208/230-1
Brand:
Carrier
SKU:
38MVQ018-301
Description
–
Comfort Ductless 18000 Btuh Heat Pump Single Zone 208/230-1
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
5
Replacement Parts
Brass Nut, 15500406000016
SKU:
15500406000016
Carrier
220-240v 6 Pole Motor, RC6600015
SKU:
RC6600015
Carrier
Fan Blade, 12100105000017
SKU:
12100105000017
Carrier
Main Circuit Board, 17122000002587
SKU:
17122000002587
Carrier
220V Contactor, 11203502000005
SKU:
11203502000005
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video