Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
38MVRAQ09AA101-- Parts -Midea Ductless 9,000 BTU 115V Heat Pump , System
Brand:
Carrier
SKU:
38MVRAQ09AA101--
Description
–
Midea Ductless 9,000 BTU 115V Heat Pump System
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
17
Replacement Parts
Crankcase Electric Heater
SKU:
17402001000559
MRCOOL
Electrical Cover
SKU:
12222000010966
MRCOOL
Valve Plate, 12222000002571
SKU:
12222000002571
MRCOOL
Support Of Electronic Control Box
SKU:
12122000024223
MRCOOL
Reversing Valve
SKU:
15500216000341
MRCOOL
Drain Pipe, 12100509000059
SKU:
12100509000059
MRCOOL
Compressor Wire Subassembly
SKU:
17401203012697
MRCOOL
Electronic Installing Box Subassembly
SKU:
12222000012106
MRCOOL
Combo Sensor
SKU:
11201011000067
MRCOOL
Bryant Brand Badge, 312250-406
SKU:
312250-406
Carrier
Electric Heating Tube
SKU:
17402002000465
MRCOOL
Service Valve, 15500208000028
SKU:
15500208000028
Carrier
Fixing Board
SKU:
12122000024222
MRCOOL
Valve Cover, 12122000007150
SKU:
12122000007150
Heil Quaker (ICP)
Brass Nut, 15500406000016
SKU:
15500406000016
Carrier
Suction Service Valve, 15500204000021
SKU:
15500204000021
Carrier
Terminal Board, 12222000002259
SKU:
12222000002259
MRCOOL
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video