Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
38QRF036300 Parts -Performance Ductless Horizontal 36000 Btu Heat Pump , Single Zone 208/230-1 (Matches 40KMC Cassette)
Brand:
Carrier
SKU:
38QRF036300
Description
–
Carrier Performance Ductless Horizontal 36000 Btu Heat Pump Single Zone 208/230-1 (Matches 40KMC Cassette)
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
47
Replacement Parts
Compressor Plug Assembly, P298-001
SKU:
P298-001
Carrier
Inlet Grille, 38QR501039
SKU:
38QR501039
Carrier
Crank Case Heater, 240v 40w, HT32CH211
SKU:
HT32CH211
Carrier
Limit Switch For Cch, HH18HA270
SKU:
HH18HA270
Carrier
Panel Service, 341341-403
SKU:
341341-403
Carrier
Fusible Plug (Coil), EK02JA203
SKU:
EK02JA203
Carrier
Control Box Assembly, 38QR401023
SKU:
38QR401023
Carrier
Plate Valve Mounting, 38QR401066
SKU:
38QR401066
Carrier
Liquid Line Service Valve, 38QR400593
SKU:
38QR400593
Carrier
Purion Heat Pump Drier for R410, KH43LG072
SKU:
KH43LG072
Carrier
Motor Mount, 38QR400033
SKU:
38QR400033
Carrier
Flare Cap Fitting, 99CC409372
SKU:
99CC409372
Carrier
Sweat Adapter 318423-701
SKU:
318423-701
Carrier
24" CCW 3-Blade Fan Blade, LA01LA044
SKU:
LA01LA044
Carrier
Mounting Leg, 38QR501120
SKU:
38QR501120
Carrier
Contactor, 24V Coil 25 Amp, HN51KB024
SKU:
HN51KB024
Carrier
Scroll Compressor, ZP36K5E-PFV-83Y
SKU:
ZP36K5E-PFV-83Y
Carrier
Piston, EA52PJ063
SKU:
EA52PJ063
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video