Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
38QRR024300 Parts -Performance Ductless Horizontal 24000 Btu Heat Pump , Single Zone 208/230-1 (Matches 40QAQ)
Brand:
Carrier
SKU:
38QRR024300
Description
–
Carrier® Performance™ Ductless Horizontal 24000 Btu Heat Pump Single Zone 208/230-1 (Matches 40QAQ)
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
39
Replacement Parts
Compressor Plug Assembly, P298-001
SKU:
P298-001
Carrier
Inlet Grille, 38QR501038
SKU:
38QR501038
Carrier
Defrost Timer Board, HK32EA001
SKU:
HK32EA001
Carrier
Harness Wire, 38QR401029
SKU:
38QR401029
Carrier
24V 4 Way Reversing Valve, EF17BZ113
SKU:
EF17BZ113
Carrier
Panel Blockoff, 38QR500807
SKU:
38QR500807
Carrier
Compressor Lockout Sensing Relay, 38HQ660014
SKU:
38HQ660014
Carrier
Fusible Plug (Coil), EK02JA203
SKU:
EK02JA203
Carrier
Control Box Assembly, 38QR401024
SKU:
38QR401024
Carrier
Suction Service Valve, 38QR400594
SKU:
38QR400594
Carrier
Plate Valve Mounting, 38QR401066
SKU:
38QR401066
Carrier
Purion Heat Pump Drier for R410, KH43LG072
SKU:
KH43LG072
Carrier
Fan Blade, LA01LA042
SKU:
LA01LA042
Carrier
Harness Wire, 38QR401031
SKU:
38QR401031
Carrier
Harness Wire, 38QR401030
SKU:
38QR401030
Carrier
Flare Cap Fitting, 99CC409372
SKU:
99CC409372
Carrier
Sweat Adapter 318423-701
SKU:
318423-701
Carrier
Accumulator, KH74HG140
SKU:
KH74HG140
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video