Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
40QAC036300 Parts -Performance Ductless 36000 Btuh Cooling Only Under Ceiling Unit , (Matches 38HDR)
Brand:
Carrier
SKU:
40QAC036300
Description
–
Performance Ductless 36000 Btuh Cooling Only Under Ceiling (Matches 38HDR)
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
39
Replacement Parts
Panel, 40QA400122
SKU:
40QA400122
Carrier
Terminal Block, Tb1, HY84EZ600
SKU:
HY84EZ600
Carrier
Capacitor Strap, P281-0031
SKU:
P281-0031
Carrier
Clip, Motor Mounting, HC98WZ001
SKU:
HC98WZ001
Carrier
Bracket, 40QA400084
SKU:
40QA400084
Carrier
200/230V Pri, 24V Sec X-Former, HT01BC231
SKU:
HT01BC231
Carrier
Blower Wheel, 6.4" Diameter x 8-1/2" Width, LA22QD625
SKU:
LA22QD625
Carrier
Bottom Panel, 40QA400462
SKU:
40QA400462
Carrier
Condensate Pan, 40QA400088
SKU:
40QA400088
Carrier
Center Bracket, 40QA400085
SKU:
40QA400085
Carrier
370/440V Oval Run Capacitor, 5 MFD, P291-0504
SKU:
P291-0504
Carrier
Terminal Bushing, HY93NH210
SKU:
HY93NH210
Carrier
Strip,Grommet, KA56MN105
SKU:
KA56MN105
Carrier
Fan Scroll Bracket, 40QA500682
SKU:
40QA500682
Carrier
Panel, 40QA500044
SKU:
40QA500044
Carrier
Cover, 40QA500086
SKU:
40QA500086
Carrier
Bushing Replacement, KT58BZ026
SKU:
KT58BZ026
Carrier
Bracket, 40QA500061
SKU:
40QA500061
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video