Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
40RUAA14T2A1-UA0A0 Parts - Carrier Packaged Air Handling Unit
Brand:
Carrier
SKU:
40RUAA14T2A1-UA0A0
Description
–
This is a 40RUAA14T2A1-UA0A0 - Carrier Packaged Air Handling Unit
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
44
Replacement Parts
Fuse Holder, HY11MR033
SKU:
HY11MR033
Carrier
Post, 40RM400288
SKU:
40RM400288
Carrier
Condensate Drain Pan Replacement, 40RM500075
SKU:
40RM500075
Carrier
End Stop, KA99FT060
SKU:
KA99FT060
Carrier
Fan Deck Assembly, 40RM400284
SKU:
40RM400284
Carrier
Control Board, HK50AA058
SKU:
HK50AA058
Carrier
Distributor, EA07LD216
SKU:
EA07LD216
Carrier
Base Rail, 40RM400306
SKU:
40RM400306
Carrier
Base Rail, 40RM400304
SKU:
40RM400304
Carrier
Bearing, KT63CZ110
SKU:
KT63CZ110
Carrier
Side Panel Insulated, 40RM409011
SKU:
40RM409011
Carrier
Air Filter (16" x 20" x 2"), KH01AA580
SKU:
KH01AA580
Carrier
Thermostatic Expansion Valve (TXV), EA36UC050
SKU:
EA36UC050
Carrier
Terminal Board HY84HA090
SKU:
HY84HA090
Carrier
Belt Drive Blower Motor 3.7 HP, HD58FE577
SKU:
HD58FE577
Carrier
Evap Coil With TXV, 40RU400004
SKU:
40RU400004
Carrier
Baffle, 40RM500255
SKU:
40RM500255
Carrier
Blower Housing Side Plate, 40RM500077
SKU:
40RM500077
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video