Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
40RUAA28AA1A Parts -25 Ton Direct Expansion Packaged Air Handling Unit (460-3-60)
Brand:
Carrier
SKU:
40RUAA28AA1A
Description
–
25 Ton Direct Expansion Packaged Air Handling Unit (460-3-60)
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
92
Replacement Parts
Evaporator Coil Al/Cu, 40RM401533
SKU:
40RM401533
Carrier
Hot Water Coil, Unpainted, CAHWCOIL003A00
SKU:
CAHWCOIL003A00
Carrier
Fan Deck, 40RM400286
SKU:
40RM400286
Carrier
Rail, 40RM500130
SKU:
40RM500130
Carrier
Insulation Assembly Fan Deck, 40RM400287
SKU:
40RM400287
Carrier
15 Kw Electric Heater For Single Blower Packaged Air Handling Units 6-10 Tons (480-3-60), CAELHEAT008A00
SKU:
CAELHEAT008A00
Carrier
10 Kw Electric Heater For Single Blower Packaged Air Handling Units 6-10 Tons (480-3-60), CAELHEAT005A00
SKU:
CAELHEAT005A00
Carrier
Support Motor, 40RM500139
SKU:
40RM500139
Carrier
Terminal Board HY84HA090
SKU:
HY84HA090
Carrier
Totaline B Type V-Belt ( 45" Outside Length), P463-B42
SKU:
P463-B42
Carrier
Totaline - P463-B41 B Type V-Belt (44" Outside Length)
SKU:
P463-B41
Carrier
Support Bearing, 40RM500133
SKU:
40RM500133
Carrier
Baffle, 40RM500254
SKU:
40RM500254
Carrier
Rack Filter, 40RM501143
SKU:
40RM501143
Carrier
Control Box Cover, 40RM500138
SKU:
40RM500138
Carrier
25Kw/480V 6-10 Ton Single Blower Electric Heat Accessory(480-3-60), CAELHEAT011A00
SKU:
CAELHEAT011A00
Carrier
Baffle, 40RM500256
SKU:
40RM500256
Carrier
Distributor, EA07TC005
SKU:
EA07TC005
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video