Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
40RUQA16TA1AA Parts -15 Ton Packaged Heat Pump Air Handling Unit (208/230-3-60)
Brand:
Carrier
SKU:
40RUQA16TA1AA
Description
–
15 Ton Packaged Heat Pump Air Handling Unit (208/230-3-60)
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
81
Replacement Parts
Post, 40RM400288
SKU:
40RM400288
Carrier
Steam Coil, Unpainted, CASTCOIL002A00
SKU:
CASTCOIL002A00
Carrier
Floor Mount Base, Painted, CASUBASE003A00
SKU:
CASUBASE003A00
Carrier
Post W/ Drain, 40RM400289
SKU:
40RM400289
Carrier
Fan Deck Assembly, 40RM400284
SKU:
40RM400284
Carrier
Fan Deck, 40RM400285
SKU:
40RM400285
Carrier
15 Kw Electric Heater For Single Blower Packaged Air Handling Units 6-10 Tons (480-3-60), CAELHEAT008A00
SKU:
CAELHEAT008A00
Carrier
10 Kw Electric Heater For Single Blower Packaged Air Handling Units 6-10 Tons (480-3-60), CAELHEAT005A00
SKU:
CAELHEAT005A00
Carrier
Return Air Grille, Unpainted, CARAGRIL002A00
SKU:
CARAGRIL002A00
Carrier
Side Panel Insulated, 40RM409011
SKU:
40RM409011
Carrier
Baffle, 40RM500255
SKU:
40RM500255
Carrier
Baffle Header, 40RM500253
SKU:
40RM500253
Carrier
Totaline B Type V-Belt ( 43" Outside Length), P463-B40
SKU:
P463-B40
Carrier
Support Bearing, 40RM500131
SKU:
40RM500131
Carrier
Control Box Cover, 40RM500138
SKU:
40RM500138
Carrier
25Kw/480V 6-10 Ton Single Blower Electric Heat Accessory(480-3-60), CAELHEAT011A00
SKU:
CAELHEAT011A00
Carrier
Carrier 12.520 Ton Hot Water Coil Accessory, CAHWCOIL002A00
SKU:
CAHWCOIL002A00
Carrier
Motor Pulley 4.15" x 7/8", KR11HY216
SKU:
KR11HY216
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video