Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
48FCDA05A1M6-6W5F0 Parts - Carrier Weathermaker Gas/Electric Rooftop Cooling Unit
Brand:
Carrier
SKU:
48FCDA05A1M6-6W5F0
Description
–
This is a 48FCDA05A1M6-6W5F0 - Carrier Weathermaker Gas/Electric Rooftop Cooling Unit
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
5 min
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
90
Replacement Parts
Fuse 125v/15a, HY10KB092
SKU:
HY10KB092
Carrier
Economizer Harness Assembly Pl6-r, 48TM403800
SKU:
48TM403800
Carrier
460V Pri 24V Sec Transformer, HT01BD702
SKU:
HT01BD702
Carrier
Manifold Assembly(Ssn 3115Xxxxxx), 48TM405269
SKU:
48TM405269
Carrier
Seal Indoor Coil/Partiti On, 50DK500432
SKU:
50DK500432
Carrier
Box Cover, 50HJ542740
SKU:
50HJ542740
Carrier
Inducer Gasket, 50DK506176
SKU:
50DK506176
Carrier
Bracket, 50HJ540876
SKU:
50HJ540876
Carrier
Coil Bracket, 50DK500071
SKU:
50DK500071
Carrier
Filter Drier Replacement
SKU:
KH43LG094
Carrier
Indoor Fan Rotor Kit, 48FC660003
SKU:
48FC660003
Carrier
Q.C. Insulation, HY60AM065
SKU:
HY60AM065
Carrier
Guard, 48TM500469
SKU:
48TM500469
Carrier
IGC Control Board, LH33EP001
SKU:
LH33EP001
Carrier
Thermister Sensor, HH79ZZ007
SKU:
HH79ZZ007
Carrier
Limit Switch, HH18HA596
SKU:
HH18HA596
Carrier
Shroud, 50DK505913
SKU:
50DK505913
Carrier
ECM Blower Motor, HD46JQ461
SKU:
HD46JQ461
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video