Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
48FCDM24A2M5-8F0A0 Parts - Carrier Weathermaker Gas/Electric Rooftop
Brand:
Carrier
SKU:
48FCDM24A2M5-8F0A0
Description
–
This is a 48FCDM24A2M5-8F0A0 - Carrier Weathermaker Gas/Electric Rooftop
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
52
Replacement Parts
Thermistor Sensor HH79NZ039
SKU:
HH79NZ039
Carrier
L150F-40 Limit Switch, HH12ZB150
SKU:
HH12ZB150
Carrier
Inducer Motor, HC30CR230
SKU:
HC30CR230
Carrier
IGC Control Board, LH33EP001
SKU:
LH33EP001
Carrier
Terminal Board, HY11UC313
SKU:
HY11UC313
Carrier
Bracket Roll Out, 48HG500813
SKU:
48HG500813
Carrier
2.4 HP Blower Motor, HD56JQ230
SKU:
HD56JQ230
Carrier
Inducer Blower Wheel, LA21RB556
SKU:
LA21RB556
Carrier
Ignitor Assembly, LH33WZ019
SKU:
LH33WZ019
Carrier
Oil Equalizer Line Assembly, 38AP401508
SKU:
38AP401508
Carrier
24v Coil 40amp 2 Pole Contactor, HN52TC041
SKU:
HN52TC041
Carrier
22" Diameter 3-Blade Fan Blade w/ 1/2" Bore (24° Pitch), LA01RA044
SKU:
LA01RA044
Carrier
Outlet Grille, 50HJ501200
SKU:
50HJ501200
Carrier
Inducer Housing, 50HE400791
SKU:
50HE400791
Carrier
Handle, 329799-401
SKU:
329799-401
Carrier
Switch, Temp Vapor Filled, HH21UB001
SKU:
HH21UB001
Carrier
Ignitor Assembly , LH33WZ010
SKU:
LH33WZ010
Carrier
Inducer Assembly, 50HE000302
SKU:
50HE000302
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video