Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
48FCDN08A2M5-6W0C0 Parts - Carrier Weathermaker Gas/Electric Rooftop
Brand:
Carrier
SKU:
48FCDN08A2M5-6W0C0
Description
–
This is a 48FCDN08A2M5-6W0C0 - Carrier Weathermaker Gas/Electric Rooftop
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
2 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
101
Replacement Parts
Indoor Fan Panel Assembly, 48TM400573
SKU:
48TM400573
Carrier
Seal Indoor Coil/Partiti On, 50DK500432
SKU:
50DK500432
Carrier
Regulator 50DK500705
SKU:
50DK500705
Carrier
IGC Control Board, LH33EP001
SKU:
LH33EP001
Carrier
Distributor, EA07KC102
SKU:
EA07KC102
Carrier
Thermister Sensor, HH79ZZ007
SKU:
HH79ZZ007
Carrier
Heat Exchanger Support Bracket, 50DK500942
SKU:
50DK500942
Carrier
Flame Sensor 50HJ401431
SKU:
50HJ401431
Carrier
2.4 HP Blower Motor, HD56JQ230
SKU:
HD56JQ230
Carrier
Compressor Plug Assembly, HY06ZZ020
SKU:
HY06ZZ020
Carrier
Compressor Plug, HY06ZZ021
SKU:
HY06ZZ021
Carrier
Solenoid Valve Replacement, EF23VS184
SKU:
EF23VS184
Carrier
24v Coil 40amp 2 Pole Contactor, HN52TC041
SKU:
HN52TC041
Carrier
22" Diameter 3-Blade Fan Blade w/ 1/2" Bore (24° Pitch), LA01RA044
SKU:
LA01RA044
Carrier
Base Rail, 50DK503372
SKU:
50DK503372
Carrier
Outlet Grille, 50HJ501200
SKU:
50HJ501200
Carrier
Rail,Base (Filter Access), 50DK503371
SKU:
50DK503371
Carrier
Switch, Temp Vapor Filled, HH21UB001
SKU:
HH21UB001
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video