Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
48FCDN08J2M6-6W4C0 Parts - Carrier Weathermaker Gas/Electric Rooftop
Brand:
Carrier
SKU:
48FCDN08J2M6-6W4C0
Description
–
This is a 48FCDN08J2M6-6W4C0 - Carrier Weathermaker Gas/Electric Rooftop
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
100
Replacement Parts
Seal Indoor Coil/Partiti On, 50DK500432
SKU:
50DK500432
Carrier
Outdoor Panel, 48TM500189
SKU:
48TM500189
Carrier
Bracket, 50HJ540876
SKU:
50HJ540876
Carrier
Regulator 50DK500705
SKU:
50DK500705
Carrier
IGC Control Board, LH33EP001
SKU:
LH33EP001
Carrier
Distributor, EA07KC102
SKU:
EA07KC102
Carrier
Thermister Sensor, HH79ZZ007
SKU:
HH79ZZ007
Carrier
Heat Exchanger Support Bracket, 50DK500942
SKU:
50DK500942
Carrier
Flame Sensor 50HJ401431
SKU:
50HJ401431
Carrier
Receptacle, White, HY01GF001
SKU:
HY01GF001
Carrier
Solenoid Valve Replacement, EF23VS184
SKU:
EF23VS184
Carrier
Compressor Plug, HY06ZZ026
SKU:
HY06ZZ026
Carrier
24v Coil 40amp 2 Pole Contactor, HN52TC041
SKU:
HN52TC041
Carrier
22" Diameter 3-Blade Fan Blade w/ 1/2" Bore (24° Pitch), LA01RA044
SKU:
LA01RA044
Carrier
Plug, Compressor, HY06ZZ025
SKU:
HY06ZZ025
Carrier
Base Rail, 50DK503372
SKU:
50DK503372
Carrier
Outlet Grille, 50HJ501200
SKU:
50HJ501200
Carrier
Rail,Base (Filter Access), 50DK503371
SKU:
50DK503371
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video