Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
48FCEA06A2A6-0A0A0 Parts - Carrier Packaged Rooftop Gas Heat & Electric Cool Unit
Brand:
Carrier
SKU:
48FCEA06A2A6-0A0A0
Description
–
This is a 48FCEA06A2A6-0A0A0 - Carrier Packaged Rooftop Gas Heat & Electric Cool Unit
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
87
Replacement Parts
460v 3 PH 1140w 2390 RPM Motor, HD54JQ462
SKU:
HD54JQ462
Carrier
460V Pri 24V Sec Transformer, HT01BD702
SKU:
HT01BD702
Carrier
Seal Indoor Coil/Partiti On, 50DK500432
SKU:
50DK500432
Carrier
Manifold Assembly, 48TM405268
SKU:
48TM405268
Carrier
48Tm 500 346 Panel Access-Control Box-Std, 48TM500346
SKU:
48TM500346
Carrier
Inducer Gasket, 50DK506176
SKU:
50DK506176
Carrier
Coil Bracket, 50DK500071
SKU:
50DK500071
Carrier
Q.C. Insulation, HY60AM065
SKU:
HY60AM065
Carrier
Filter Drier Replacement
SKU:
KH43LG094
Carrier
Indoor Fan Rotor Kit, 48FC660003
SKU:
48FC660003
Carrier
IGC Control Board, LH33EP001
SKU:
LH33EP001
Carrier
Shroud, 50DK505913
SKU:
50DK505913
Carrier
Limit Switch, HH18HA596
SKU:
HH18HA596
Carrier
Burner Part, 50DK407029
SKU:
50DK407029
Carrier
Flame Sensor 50HJ401431
SKU:
50HJ401431
Carrier
Economizer Plug, 50HJ400345
SKU:
50HJ400345
Carrier
Support,Burner(Ssn 3115Xxxxxx), 48TM505271
SKU:
48TM505271
Carrier
Low Pressure Switch, HK02SB044
SKU:
HK02SB044
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video