Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
48FCEM08A2C6-3F0D0 Parts - Carrier Weathermaker Gas/Electric Rooftop
Brand:
Carrier
SKU:
48FCEM08A2C6-3F0D0
Description
–
This is a 48FCEM08A2C6-3F0D0 - Carrier Weathermaker Gas/Electric Rooftop
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
83
Replacement Parts
Burner Support, 48TM505275
SKU:
48TM505275
Carrier
Insulation Assembly Crnr Post, 48TM400810
SKU:
48TM400810
Carrier
Thermistor Sensor HH79NZ039
SKU:
HH79NZ039
Carrier
Indoor Fan Panel Assembly, 48TM400573
SKU:
48TM400573
Carrier
Draft Shield, 50DK504557
SKU:
50DK504557
Carrier
460V Pri 24V Sec Transformer, HT01BD702
SKU:
HT01BD702
Carrier
Blankoff Plate, 50DK502257
SKU:
50DK502257
Carrier
Frame Assembly, 50DK406604
SKU:
50DK406604
Carrier
Seal Indoor Coil/Partiti On, 50DK500432
SKU:
50DK500432
Carrier
Inducer Gasket, 50DK506176
SKU:
50DK506176
Carrier
IGC Control Board, LH33EP001
SKU:
LH33EP001
Carrier
Distributor, EA07KC102
SKU:
EA07KC102
Carrier
Post Corner Control Bx Side, 48TM400808
SKU:
48TM400808
Carrier
Shroud, 50DK505913
SKU:
50DK505913
Carrier
Panel With Ducts, 50HJ442447
SKU:
50HJ442447
Carrier
Heat Exchanger Support Bracket, 50DK500942
SKU:
50DK500942
Carrier
Flame Sensor 50HJ401431
SKU:
50HJ401431
Carrier
Burner Part, 50DK407029
SKU:
50DK407029
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video