Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
48FCFM16A3A6-0A1A0 Parts - Carrier Weathermaker Gas/Electric Rooftop
Brand:
Carrier
SKU:
48FCFM16A3A6-0A1A0
Description
–
This is a 48FCFM16A3A6-0A1A0 - Carrier Weathermaker Gas/Electric Rooftop
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
83
Replacement Parts
Plug Button, KA51AD250
SKU:
KA51AD250
Carrier
460V Pri 24V Sec Transformer, HT01BD702
SKU:
HT01BD702
Carrier
Seal Indoor Coil/Partiti On, 50DK500432
SKU:
50DK500432
Carrier
Box Cover, 50HJ542740
SKU:
50HJ542740
Carrier
Ignitor(Ssn 1516Xxxxxx), LH33WZ020
SKU:
LH33WZ020
Carrier
Filter Acess Base Rail, 50TM400147
SKU:
50TM400147
Carrier
IGC Control Board, LH33EP001
SKU:
LH33EP001
Carrier
Panel Assembly(Indoor End), 50TM400585
SKU:
50TM400585
Carrier
Return Air Cover Assembly, 50TM400305
SKU:
50TM400305
Carrier
Bracket Roll Out, 48HG500813
SKU:
48HG500813
Carrier
Burner Part, 50DK407029
SKU:
50DK407029
Carrier
Economizer Plug, 50HJ400345
SKU:
50HJ400345
Carrier
Low Pressure Switch, HK02SB044
SKU:
HK02SB044
Carrier
Hood, 50TM500438
SKU:
50TM500438
Carrier
Top Mounting Rail, 50TM500359
SKU:
50TM500359
Carrier
Drain Line Seal, 50DK504268
SKU:
50DK504268
Carrier
Post Center Coil Mount, 50TM500398
SKU:
50TM500398
Carrier
Flame Sensor Replacement, LH33WZ017
SKU:
LH33WZ017
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video