Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
48FCFM16A3A6-6W2C0 Parts - Carrier Weathermaker Gas/Electric Rooftop
Brand:
Carrier
SKU:
48FCFM16A3A6-6W2C0
Description
–
This is a 48FCFM16A3A6-6W2C0 - Carrier Weathermaker Gas/Electric Rooftop
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
97
Replacement Parts
Fuse 125v/15a, HY10KB092
SKU:
HY10KB092
Carrier
Plug Button, KA51AD250
SKU:
KA51AD250
Carrier
Seal Indoor Coil/Partiti On, 50DK500432
SKU:
50DK500432
Carrier
Transformer Bracket, 38AK500257
SKU:
38AK500257
Carrier
Ignitor(Ssn 1516Xxxxxx), LH33WZ020
SKU:
LH33WZ020
Carrier
IGC Control Board, LH33EP001
SKU:
LH33EP001
Carrier
Panel Assembly(Indoor End), 50TM400585
SKU:
50TM400585
Carrier
Thermister Sensor, HH79ZZ007
SKU:
HH79ZZ007
Carrier
Top Mounting Rail, 50TM500359
SKU:
50TM500359
Carrier
Flame Sensor Replacement, LH33WZ017
SKU:
LH33WZ017
Carrier
Plug Compressor, HY06ZZ027
SKU:
HY06ZZ027
Carrier
Panel Assembly,Blower Access(Std) , 50TM400170
SKU:
50TM400170
Carrier
24v Coil 40amp 2 Pole Contactor, HN52TC041
SKU:
HN52TC041
Carrier
22" Diameter 3-Blade Fan Blade w/ 1/2" Bore (24° Pitch), LA01RA044
SKU:
LA01RA044
Carrier
Outlet Grille, 50HJ501200
SKU:
50HJ501200
Carrier
Wire Harness, 50TM401141
SKU:
50TM401141
Carrier
Inducer Housing, 50HE400791
SKU:
50HE400791
Carrier
Switch, Temp Vapor Filled, HH21UB001
SKU:
HH21UB001
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video