Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
48FCFN07 2 5A Parts - Carrier Single Package Rooftop Gas Heating Electric Cooling Unit
Brand:
Carrier
SKU:
48FCFN0725A
Description
–
This is a 48FCFN07 2 5A - Carrier Single Package Rooftop Gas Heating Electric Cooling Unit
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
5 min
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
108
Replacement Parts
Post,Center(Control Box Side), 48TM400610
SKU:
48TM400610
Carrier
Post,Corner(Indoor End), 48TM400611
SKU:
48TM400611
Carrier
Seal Indoor Coil/Partiti On, 50DK500432
SKU:
50DK500432
Carrier
Frame Assembly Filter, 50HJ440870
SKU:
50HJ440870
Carrier
Panel Access Compressor, 48TM500345
SKU:
48TM500345
Carrier
Gasket Kit, 50HJ500464
SKU:
50HJ500464
Carrier
Panel,Access(Control Box)Thru Ba, 48TM500736
SKU:
48TM500736
Carrier
IGC Control Board, LH33EP001
SKU:
LH33EP001
Carrier
Flame Sensor 50HJ401431
SKU:
50HJ401431
Carrier
Economizer Plug, 50HJ400345
SKU:
50HJ400345
Carrier
Temperature Activated Switch, HH18HA160
SKU:
HH18HA160
Carrier
Angle Block, 50DK503895
SKU:
50DK503895
Carrier
Small Rooftop Unit Vertical Economizer X Accessory, CRECOMZR076A00
SKU:
CRECOMZR076A00
Carrier
Solenoid Valve Replacement, EF23VS183
SKU:
EF23VS183
Carrier
Access Panel Replacement, 48TM500210
SKU:
48TM500210
Carrier
24v Coil 40amp 2 Pole Contactor, HN52TC041
SKU:
HN52TC041
Carrier
Handle, 329799-401
SKU:
329799-401
Carrier
Bracket, 50HJ541224
SKU:
50HJ541224
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video