Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
48GCEJ05A2M6-0A3C0 Parts - Carrier Weathermaster Gas/Electric Rooftop
Brand:
Carrier
SKU:
48GCEJ05A2M6-0A3C0
Description
–
This is a 48GCEJ05A2M6-0A3C0 - Carrier Weathermaster Gas/Electric Rooftop
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
7 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
85
Replacement Parts
460V Pri 24V Sec Transformer, HT01BD702
SKU:
HT01BD702
Carrier
Seal Indoor Coil/Partiti On, 50DK500432
SKU:
50DK500432
Carrier
Manifold Assembly, 48TM405268
SKU:
48TM405268
Carrier
Inducer Gasket, 50DK506176
SKU:
50DK506176
Carrier
Coil Bracket, 50DK500071
SKU:
50DK500071
Carrier
Indoor Fan Rotor Kit, 48FC660003
SKU:
48FC660003
Carrier
Guard, 48TM500469
SKU:
48TM500469
Carrier
Q.C. Insulation, HY60AM065
SKU:
HY60AM065
Carrier
Filter Drier Replacement
SKU:
KH43LG094
Carrier
IGC Control Board, LH33EP001
SKU:
LH33EP001
Carrier
Limit Switch, HH18HA596
SKU:
HH18HA596
Carrier
Shroud, 50DK505913
SKU:
50DK505913
Carrier
Flame Sensor 50HJ401431
SKU:
50HJ401431
Carrier
Burner Part, 50DK407029
SKU:
50DK407029
Carrier
Support,Burner(Ssn 3115Xxxxxx), 48TM505271
SKU:
48TM505271
Carrier
Economizer Plug, 50HJ400345
SKU:
50HJ400345
Carrier
Temperature Activated Switch, HH18HA160
SKU:
HH18HA160
Carrier
Retainer, 50DK506321
SKU:
50DK506321
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video