Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
48HCFD1711A Parts -WeatherMaster 15 Ton Commercial Packaged Rooftop Gas Heat & Electric Cool Unit (575-3-60)
Brand:
Carrier
SKU:
48HCFD1711A
Description
–
WeatherMaster 15 Ton Commercial Packaged Rooftop Gas Heat & Electric Cool Unit (575-3-60)
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
2 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
104
Replacement Parts
Angle Mounting, 50TG500879
SKU:
50TG500879
Carrier
Blockoff (Rtpf), 50HE500968
SKU:
50HE500968
Carrier
Bracket, 50HE500602
SKU:
50HE500602
Carrier
Replacement Squirrel Cage, LA660001
SKU:
LA660001
Carrier
Insulation Assembly Fan Deck, 50HE401530
SKU:
50HE401530
Carrier
Scroll Panel, 48HG500177
SKU:
48HG500177
Carrier
Winter Start Packagetime Delay Relay For Lps Bypass At Startup, CRWINSTR001A00
SKU:
CRWINSTR001A00
Carrier
Receptacle, White, HY01GF001
SKU:
HY01GF001
Carrier
Transformer Replacement, HT01AH859
SKU:
HT01AH859
Carrier
Shaft 48DD404272
SKU:
48DD404272
Carrier
22" Diameter 3-Blade Fan Blade w/ 1/2" Bore (24° Pitch), LA01RA044
SKU:
LA01RA044
Carrier
Sensor W/O Display, HH99ZZ019
SKU:
HH99ZZ019
Carrier
Outlet Grille, 50HJ501200
SKU:
50HJ501200
Carrier
Bearing Replacement, KT63CZ086
SKU:
KT63CZ086
Carrier
Disconnect, HR61ZQ004
SKU:
HR61ZQ004
Carrier
Coil Replacement, 50HE402695
SKU:
50HE402695
Carrier
Thermostatic Expansion Valve Replacement, EA36UZ154
SKU:
EA36UZ154
Carrier
Control Module W/ Wire, HK28ZT001
SKU:
HK28ZT001
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video