Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
48HH 008 570 Parts - Carrier Cooling/High Gas Heat Horizontal Single Pkg Cml Rooftop, 208/230-3-60
Brand:
Carrier
SKU:
48HH008570
Description
–
This is a 48HH 008 570 - Carrier Cooling/High Gas Heat Horizontal Single Pkg Cml Rooftop, 208/230-3-60
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
43
Replacement Parts
Pressure Switch 67#CLS 27#OPN, HK02ZB027
SKU:
HK02ZB027
Carrier
2 Pole Contactor (24V, 40 Amp Screw), HN52KD024
SKU:
HN52KD024
Carrier
Limit Switch, HH18HV170
SKU:
HH18HV170
Carrier
Capacitor Strap, P281-0031
SKU:
P281-0031
Carrier
Fan Guard, 38AF501804
SKU:
38AF501804
Carrier
203/230V Condenser Fan Motor, 1/2HP, HC44VL603
SKU:
HC44VL603
Carrier
Pressure Switch 320#CLS 426#OPN, HK02ZA439
SKU:
HK02ZA439
Carrier
Compressor Lockout Sensing Relay, 38HQ660014
SKU:
38HQ660014
Carrier
Bearing Bore 3/4" - P461-2304
SKU:
P461-2304
Carrier
Heat Exchanger 48CH401034
SKU:
48CH401034
Carrier
165S 5/8" ODF Liquid Line Filter Drier, P502-8165S
SKU:
P502-8165S
Carrier
Blower Wheel .75 Bore - LA22LA110
SKU:
LA22LA110
Carrier
Flare Cap Fitting, 99CC409372
SKU:
99CC409372
Carrier
Carrier Motor Master/Drive, 32LT660004
SKU:
32LT660004
Carrier
Blower Plate 48CH500403
SKU:
48CH500403
Carrier
Gas Burner Pilot LH41WD010
SKU:
LH41WD010
Carrier
Fan Relay HN67EA032
SKU:
HN67EA032
Carrier
Ignitor/Sensor 60" Lead Wire, LH33EW058
SKU:
LH33EW058
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video