Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
48NT-B3006030-- Parts - Carrier Comfort Hybrid Heat Packaged Unit
Brand:
Carrier
SKU:
48NT-B3006030--
Description
–
This item is a Carrier Comfort Hybrid Heat Packaged Unit.
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
56
Replacement Parts
Grommet, KA56SL088
SKU:
KA56SL088
Carrier
24V 4 Way Reversing Valve, EF17BZ113
SKU:
EF17BZ113
Carrier
Insulation (Gas Side Panel), 48ES500242
SKU:
48ES500242
Carrier
Motor Induced Draft, HC30CK240
SKU:
HC30CK240
Carrier
Hood Cap, 48GS500121
SKU:
48GS500121
Carrier
Accumulator, KH71KJ140
SKU:
KH71KJ140
Carrier
Flame Sensor Replacement, 48VL400001
SKU:
48VL400001
Carrier
Top Assembly,Evap.(2% Air Leak Opt.), 48VL400442
SKU:
48VL400442
Carrier
Baffle Flue 24Mm, 48VL500218
SKU:
48VL500218
Carrier
Insulation Assembly Panel Duct Small, 50ES400430
SKU:
50ES400430
Carrier
Outdoor Fan Motor, HB37GQ240
SKU:
HB37GQ240
Carrier
Partition,Fan, 50ES400438
SKU:
50ES400438
Carrier
Burner Bracket, 48VL500013
SKU:
48VL500013
Carrier
Burner Part, 50DK407029
SKU:
50DK407029
Carrier
Cover Assembly,Duct, 48GS400551
SKU:
48GS400551
Carrier
Defrost Control Board, HK32EA012
SKU:
HK32EA012
Carrier
Burner Assembly(Ref), 48VL400337
SKU:
48VL400337
Carrier
Grommet, KA56DS001
SKU:
KA56DS001
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video