Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
48VLUK3006030-- Parts - Carrier Gas Heat/Electric Cool Packaged Unit
Brand:
Carrier
SKU:
48VLUK3006030--
Description
–
This item is a Carrier Gas Heat/Electric Cool Packaged Unit.
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
50
Replacement Parts
Grommet, KA56SL088
SKU:
KA56SL088
Carrier
Hood Cap, 48GS500121
SKU:
48GS500121
Carrier
Filter Drier Replacement
SKU:
KH43LG094
Carrier
Top Assembly,Evap.(2% Air Leak Opt.), 48VL400442
SKU:
48VL400442
Carrier
Insulation Assembly Panel Coil Small, 50ES400431
SKU:
50ES400431
Carrier
Insulation Assembly Panel Duct Small, 50ES400430
SKU:
50ES400430
Carrier
Outdoor Fan Motor, HB37GQ240
SKU:
HB37GQ240
Carrier
Inducer Motor, HC14CR235
SKU:
HC14CR235
Carrier
Panel,Corner, 48GS500369
SKU:
48GS500369
Carrier
Tube, 48VL500331
SKU:
48VL500331
Carrier
Partition,Fan, 50ES400438
SKU:
50ES400438
Carrier
Cover Assembly,Duct, 48GS400551
SKU:
48GS400551
Carrier
Panel Assembly,Front(Louvered), 48GS400500
SKU:
48GS400500
Carrier
Burner Orifice, LH32RF140
SKU:
LH32RF140
Carrier
Grommet, KA56DS001
SKU:
KA56DS001
Carrier
Insulation Assembly Blwr Panel, 50ES500099
SKU:
50ES500099
Carrier
3-Bladed Fan Blade LA01RA324
SKU:
LA01RA324
Carrier
1 POLE 24V 30 AMP Contactor, HN51KC024
SKU:
HN51KC024
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video