Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
48VRNC300603 Parts -Performance Ductless 2.5 Ton 15 SEER 60,000 Btuh Residential Package HYBRID HEAT Unit
Brand:
Carrier
SKU:
48VRNC300603
Description
–
Performance Ductless 2.5 Ton 15 SEER 60,000 Btuh Residential Package HYBRID HEAT® Unit
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
89
Replacement Parts
Propeller Fan Blade, LA01RA050
SKU:
LA01RA050
Carrier
Grommet, KA56SL088
SKU:
KA56SL088
Carrier
Accumulator, KH71KN140
SKU:
KH71KN140
Carrier
24V 4 Way Reversing Valve, EF17BZ113
SKU:
EF17BZ113
Carrier
Insulation (Gas Side Panel), 48ES500242
SKU:
48ES500242
Carrier
Coil Evap Al/Cu Tin Plated, 50DT400209
SKU:
50DT400209
Carrier
Defrost Board, HK32EA008
SKU:
HK32EA008
Carrier
Hood Cap, 48GS500121
SKU:
48GS500121
Carrier
Burner Support Kit, 48VL660001
SKU:
48VL660001
Carrier
Retainer(Panel Insulation), 50SS501020
SKU:
50SS501020
Carrier
Flame Sensor Replacement, 48VL400001
SKU:
48VL400001
Carrier
Burner Rack, 48SS500601
SKU:
48SS500601
Carrier
Baffle Flue 24Mm, 48VL500218
SKU:
48VL500218
Carrier
Insulation Assembly Panel Coil Small, 50ES400431
SKU:
50ES400431
Carrier
Insulation Assembly Access Panel, 50ES400432
SKU:
50ES400432
Carrier
Insulation Assembly Panel Duct Small, 50ES400430
SKU:
50ES400430
Carrier
Panel Assembly Compr Louver 22", 50VR400240
SKU:
50VR400240
Carrier
Panel Assembly,Power Entry(Louvered), 50VR400241
SKU:
50VR400241
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video