Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
48VTC6011530 Parts -Comfort 5 Ton 14 SEER 115000 Btuh Residential Packaged Hybrid Heat Unit
Brand:
Carrier
SKU:
48VTC6011530
Description
–
Comfort 5 Ton 14 SEER 115000 Btuh Residential Packaged Hybrid Heat® Unit
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
78
Replacement Parts
Blower Motor 1 HP X13, HD52AR263
SKU:
HD52AR263
Carrier
Grommet, KA56SL088
SKU:
KA56SL088
Carrier
Defrost Control Board, HK32EA007
SKU:
HK32EA007
Carrier
Motor Induced Draft, HC30CK240
SKU:
HC30CK240
Carrier
Support,Blower, 48GS500243
SKU:
48GS500243
Carrier
Motor Mount Arm, HC98ZZ250
SKU:
HC98ZZ250
Carrier
Scroll, 48GS500242
SKU:
48GS500242
Carrier
Hood Cap, 48GS500121
SKU:
48GS500121
Carrier
Burner Support Kit, 48VL660001
SKU:
48VL660001
Carrier
Flame Sensor Replacement, 48VL400001
SKU:
48VL400001
Carrier
Retainer(Panel Insulation), 50SS501020
SKU:
50SS501020
Carrier
Fan Plate, 48GS500241
SKU:
48GS500241
Carrier
Burner Rack, 48SS500601
SKU:
48SS500601
Carrier
Panel, Electrical Access, 50ES500090
SKU:
50ES500090
Carrier
Coil Evap Al/Cuformed, 50EZ400522
SKU:
50EZ400522
Carrier
Coil Evap Tin Plformed, 50EZ400523
SKU:
50EZ400523
Carrier
Outdoor Fan Motor, HB37GQ240
SKU:
HB37GQ240
Carrier
1/2"X7/8"Odf 24V Reversing Valve, EF17BZ271
SKU:
EF17BZ271
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video