Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
50FC-A04A1A6-6U0C0 Parts - Carrier Weathermaker Elec/Electric Rooftop
Brand:
Carrier
SKU:
50FC-A04A1A6-6U0C0
Description
–
This is a 50FC-A04A1A6-6U0C0 - Carrier Weathermaker Elec/Electric Rooftop
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
62
Replacement Parts
Plug Button, KA51AD250
SKU:
KA51AD250
Carrier
Economizer Harness Assembly Pl6-r, 48TM403800
SKU:
48TM403800
Carrier
Panel Outdoor, 48TM500185
SKU:
48TM500185
Carrier
460V Pri 24V Sec Transformer, HT01BD702
SKU:
HT01BD702
Carrier
Seal Indoor Coil/Partiti On, 50DK500432
SKU:
50DK500432
Carrier
48Tm 500 346 Panel Access-Control Box-Std, 48TM500346
SKU:
48TM500346
Carrier
Coil Bracket, 50DK500071
SKU:
50DK500071
Carrier
Filter Drier Replacement
SKU:
KH43LG094
Carrier
L160f Limit Switch, HH18HA597
SKU:
HH18HA597
Carrier
Time Delay Relay, HK61EA075
SKU:
HK61EA075
Carrier
48Tm 400 006 Header Assembly, 48TM400006
SKU:
48TM400006
Carrier
Retainer, 50DK506321
SKU:
50DK506321
Carrier
Jade Temp.sensor(20k Ntc), HH79AH001
SKU:
HH79AH001
Carrier
Drain Line Seal, 50DK504268
SKU:
50DK504268
Carrier
Post Corner, 48TM500176
SKU:
48TM500176
Carrier
Cover Control Box, 48TM504177
SKU:
48TM504177
Carrier
Evap Coil Al/Cu, 48TM400003
SKU:
48TM400003
Carrier
Grommet, KA56DS001
SKU:
KA56DS001
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video