Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
50FC-M09A2A1-0A0A0 Parts - Carrier Weathermaker Elec/Electric Rooftop
Brand:
Carrier
SKU:
50FC-M09A2A1-0A0A0
Description
–
This is a 50FC-M09A2A1-0A0A0 - Carrier Weathermaker Elec/Electric Rooftop
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
52
Replacement Parts
Plug Button, KA51AD250
SKU:
KA51AD250
Carrier
Track, 50DK406603
SKU:
50DK406603
Carrier
Indoor Fan Panel Assembly, 48TM400574
SKU:
48TM400574
Carrier
Seal Indoor Coil/Partiti On, 50DK500432
SKU:
50DK500432
Carrier
Transformer Replacement, HT01BD902
SKU:
HT01BD902
Carrier
575V1Ph 1/4Hp 1100Rpm Motor, HC39GE577
SKU:
HC39GE577
Carrier
Post Crnr Control Bx Side, 48TM400809
SKU:
48TM400809
Carrier
Panel With Ducts, 50HJ442448
SKU:
50HJ442448
Carrier
Upper Filter Access Door, 50DK406974
SKU:
50DK406974
Carrier
L160f Limit Switch, HH18HA597
SKU:
HH18HA597
Carrier
Economizer Plug, 50HJ400345
SKU:
50HJ400345
Carrier
Low Pressure Switch, HK02SB044
SKU:
HK02SB044
Carrier
Filter Retainer, 50DK506601
SKU:
50DK506601
Carrier
Drain Line Seal, 50DK504268
SKU:
50DK504268
Carrier
Compressor Plug, HY06ZZ026
SKU:
HY06ZZ026
Carrier
24v Coil 40amp 2 Pole Contactor, HN52TC041
SKU:
HN52TC041
Carrier
22" Diameter 3-Blade Fan Blade w/ 1/2" Bore (24° Pitch), LA01RA044
SKU:
LA01RA044
Carrier
Plug, Compressor, HY06ZZ025
SKU:
HY06ZZ025
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video