Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
50HC-A07---1A Parts -Carrier WeatherMaster - 6 Ton Packaged Rooftop High Efficiency Cool Only & Electric Heat Pre-coated Coil(208/230-3-60)
Brand:
Carrier
SKU:
50HC-A07---1A
Description
–
Carrier WeatherMaster - 6 Ton Packaged Rooftop High Efficiency Cool Only & Electric Heat Pre-coated Coil(208/230-3-60)
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
3 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
103
Replacement Parts
Blower Pulley, KR11AD612
SKU:
KR11AD612
Carrier
Indoor Fan Panel Assembly, 48TM400573
SKU:
48TM400573
Carrier
Transformer Replacement, HT01BD902
SKU:
HT01BD902
Carrier
Seal Indoor Coil/Partiti On, 50DK500432
SKU:
50DK500432
Carrier
Outdoor Panel, 48TM500189
SKU:
48TM500189
Carrier
575V1Ph 1/4Hp 1100Rpm Motor, HC39GE577
SKU:
HC39GE577
Carrier
Single Point Box Kit (208/230/460/575-3-60), CRSINGLE042A00
SKU:
CRSINGLE042A00
Carrier
Heater Bracket, 50DK500944
SKU:
50DK500944
Carrier
Economizer Plug, 50HJ400345
SKU:
50HJ400345
Carrier
Txv Valve, EA660004
SKU:
EA660004
Carrier
Cover Assembly, 50DK400834
SKU:
50DK400834
Carrier
Supply Air Panel, 50DK400832
SKU:
50DK400832
Carrier
Motor Pulley 5" x 7/8", P461-3706
SKU:
P461-3706
Carrier
22" Diameter 3-Blade Fan Blade w/ 1/2" Bore (24° Pitch), LA01RA044
SKU:
LA01RA044
Carrier
Plug, Compressor, HY06ZZ025
SKU:
HY06ZZ025
Carrier
Base Rail, 50DK503372
SKU:
50DK503372
Carrier
Rail,Base (Filter Access), 50DK503371
SKU:
50DK503371
Carrier
Outlet Grille, 50HJ501200
SKU:
50HJ501200
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video