Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
50HC-B04---1A Parts -Carrier WeatherMaster - 25 Ton Packaged Rooftop High Efficiency Cool Only & Electric Heat (208/230-3-60)
Brand:
Carrier
SKU:
50HC-B04---1A
Description
–
Carrier WeatherMaster - 25 Ton Packaged Rooftop High Efficiency Cool Only & Electric Heat (208/230-3-60)
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
119
Replacement Parts
Blower Pulley, KR11AZ606
SKU:
KR11AZ606
Carrier
Coil Evap Al/Cu, 48TM401784
SKU:
48TM401784
Carrier
Transformer Replacement, HT01BD902
SKU:
HT01BD902
Carrier
Guard, 48TM500469
SKU:
48TM500469
Carrier
Economizer Plug, 50HJ400345
SKU:
50HJ400345
Carrier
Post Corner, 48TM500176
SKU:
48TM500176
Carrier
Outdoor End Panel, 48TM500450
SKU:
48TM500450
Carrier
Coil Condenseral.Fin/Cu .Tube, 48TM401995C
SKU:
48TM401995C
Carrier
Solenoid Valve Replacement, EF23VS183
SKU:
EF23VS183
Carrier
22" Diameter 3-Blade Fan Blade w/ 1/2" Bore (24° Pitch), LA01RA044
SKU:
LA01RA044
Carrier
Outlet Grille, 50HJ501200
SKU:
50HJ501200
Carrier
Handle, 329799-401
SKU:
329799-401
Carrier
Snap Bushing, HY93NH063
SKU:
HY93NH063
Carrier
660-505# High Pressure Switch, HK02SA420
SKU:
HK02SA420
Carrier
Base Pan Assembly,Indoor, 50DK401491
SKU:
50DK401491
Carrier
Indooor Panel, 50DK400165
SKU:
50DK400165
Carrier
Corner Post, 50DK500010
SKU:
50DK500010
Carrier
Base Rail, 50DK503367
SKU:
50DK503367
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video