Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
50HC-D11A2B6-0A0G0 Parts - Carrier Electric Heat Packaged Rooftop
Brand:
Carrier
SKU:
50HC-D11A2B6-0A0G0
Description
–
This is a 50HC-D11A2B6-0A0G0 - Carrier Electric Heat Packaged Rooftop
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
93
Replacement Parts
Plug Button, KA51AD250
SKU:
KA51AD250
Carrier
End Stop, KA99FT060
SKU:
KA99FT060
Carrier
Insulation Assembly Top Cover, 48TM401101
SKU:
48TM401101
Carrier
460V Pri 24V Sec Transformer, HT01BD702
SKU:
HT01BD702
Carrier
Indoor Fan Panel Assembly, 48TM400574
SKU:
48TM400574
Carrier
Track, 50DK406603
SKU:
50DK406603
Carrier
Seal Indoor Coil/Partiti On, 50DK500432
SKU:
50DK500432
Carrier
Liquid Line Filter Drier, KH43LG093
SKU:
KH43LG093
Carrier
Filter Drier Replacement
SKU:
KH43LG094
Carrier
Post Crnr Control Bx Side, 48TM400809
SKU:
48TM400809
Carrier
Limit Switch SPST 200F, HH18HA199
SKU:
HH18HA199
Carrier
Panel With Ducts, 50HJ442448
SKU:
50HJ442448
Carrier
Upper Filter Access Door, 50DK406974
SKU:
50DK406974
Carrier
Economizer Plug, 50HJ400345
SKU:
50HJ400345
Carrier
Heater Bracket, 50DK500944
SKU:
50DK500944
Carrier
Fan Prop, LA01ZW001
SKU:
LA01ZW001
Carrier
Drain Line Seal, 50DK504268
SKU:
50DK504268
Carrier
Filter Retainer, 50DK506601
SKU:
50DK506601
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video