Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
50HC-D20 5 5A Parts - Carrier Single Package Rooftop Electric Cooling Unit, 208/230-3-60
Brand:
Carrier
SKU:
50HC-D2055A
Description
–
This is a 50HC-D20 5 5A - Carrier Single Package Rooftop Electric Cooling Unit, 208/230-3-60
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
167
Replacement Parts
Fuse Holder, HY11MR033
SKU:
HY11MR033
Carrier
Angle Mounting, 50TG500879
SKU:
50TG500879
Carrier
Thermistor Sensor HH79NZ039
SKU:
HH79NZ039
Carrier
Thermistor Probe HH79NZ038
SKU:
HH79NZ038
Carrier
83,000 BTUH Copeland Scroll Compressor For R-410A Refrigerant
SKU:
ZP83KCE-TF5-950
Copeland
Blockoff (Rtpf), 50HE500968
SKU:
50HE500968
Carrier
Premier Link Board, HK50AA039
SKU:
HK50AA039
Carrier
Outdoor Enthalpy Control, HH57ZC003
SKU:
HH57ZC003
Carrier
Tube,Flexible, 50HE501410
SKU:
50HE501410
Carrier
Bracket, 50HE500602
SKU:
50HE500602
Carrier
Orifice,Fan, 48EJ500055
SKU:
48EJ500055
Carrier
Terminal Board, HY11UC313
SKU:
HY11UC313
Carrier
Thermister Sensor, HH79ZZ007
SKU:
HH79ZZ007
Carrier
Power Exhaust, CRPWREXH068A00
SKU:
CRPWREXH068A00
Carrier
Jade Temp.sensor(20k Ntc), HH79AH001
SKU:
HH79AH001
Carrier
Winter Start Packagetime Delay Relay For Lps Bypass At Startup, CRWINSTR001A00
SKU:
CRWINSTR001A00
Carrier
Motor Pulley 4.15" x 7/8", KR11HY216
SKU:
KR11HY216
Carrier
Temperature Switch Replacement, HH18HA286
SKU:
HH18HA286
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video