Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
50HC-D28 1 6A Parts - Carrier Single Package Rooftop Electric Cooling Unit
Brand:
Carrier
SKU:
50HC-D2816A
Description
–
This is a 50HC-D28 1 6A - Carrier Single Package Rooftop Electric Cooling Unit
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
10 min
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
92
Replacement Parts
Angle Mounting, 50TG500879
SKU:
50TG500879
Carrier
Rail,Mounting (Electric Heat), 48HG502202
SKU:
48HG502202
Carrier
Wiring Cover, 319421-302
SKU:
319421-302
Carrier
Cable Assembly (Control/Return Sensor), RM91ZT005
SKU:
RM91ZT005
Carrier
Box Cover, 50HJ542740
SKU:
50HJ542740
Carrier
Bracket, 50HE500602
SKU:
50HE500602
Carrier
Replacement Squirrel Cage, LA660001
SKU:
LA660001
Carrier
Key, AW01DA100
SKU:
AW01DA100
Carrier
Limit Switch SPST 200F, HH18HA199
SKU:
HH18HA199
Carrier
Phase Monitor (208/230V And 460V), CRPHASE3001A02
SKU:
CRPHASE3001A02
Carrier
Low Ambient Control, CRLOWAMB042A00
SKU:
CRLOWAMB042A00
Carrier
Scroll Panel, 48HG500177
SKU:
48HG500177
Carrier
Winter Start Packagetime Delay Relay For Lps Bypass At Startup, CRWINSTR001A00
SKU:
CRWINSTR001A00
Carrier
Bracket, 50HE502836
SKU:
50HE502836
Carrier
Bearing Bracket, 50HE500892
SKU:
50HE500892
Carrier
Receptacle, White, HY01GF001
SKU:
HY01GF001
Carrier
Wiring Harness Cc Htr, 50HEHMRAH-2A10
SKU:
50HEHMRAH-2A10
Carrier
Bearing Bracket, 50HE500936
SKU:
50HE500936
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video