Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
50HQP120501 Parts -Aquazone 10 Ton Water Source Heat Pump , Large Capacity Horizontal (208/230-3-60)
Brand:
Carrier
SKU:
50HQP120501
Description
–
Aquazone 10 Ton Water Source Heat Pump Large Capacity Horizontal (208/230-3-60)
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
23
Replacement Parts
Corner Post (Air Handler), 44F0722GFN
SKU:
44F0722GFN
Carrier
Access Panel Air Handler, 41F0514GFN
SKU:
41F0514GFN
Carrier
Drier, Filter, 36B0003N02
SKU:
36B0003N02
Carrier
Condensate Sensor, 12B0005N01
SKU:
12B0005N01
Carrier
Mullion,Water Connection, 43F1061GFN
SKU:
43F1061GFN
Carrier
Compressor Contactor, 13B0003N01
SKU:
13B0003N01
Carrier
Corner Post (Electrical), 44F0717GNN
SKU:
44F0717GNN
Carrier
Top Panel, 43F1069GFN
SKU:
43F1069GFN
Carrier
200/230/460V-24V 75VA Transformer, HT01BD236
SKU:
HT01BD236
Carrier
Access Panel Side-Compr .Qui, 41F0514GMN
SKU:
41F0514GMN
Carrier
Thermistor MPC Controller, 17B0008N05
SKU:
17B0008N05
Carrier
Reversing Valve w/ 24V Coil, S69172601
SKU:
S69172601
Carrier
High Pressure Switch, 13B0015N04
SKU:
13B0015N04
Carrier
24V Reversing Valve Solenoid Coil, 15B0005N01
SKU:
15B0005N01
Carrier
Expansion Valve, 33B0045N04
SKU:
33B0045N04
Carrier
Controller, OPN-WSHPM
SKU:
OPN-WSHPM
Carrier
Grommet,Compressor Mounting, 68154406
SKU:
68154406
Carrier
Transformer Replacement, 15B0002N02
SKU:
15B0002N02
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video