Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
50HQP1206A Parts -Aquazone 10 Ton Water Source Heat Pump , Large Capacity Horizontal (208/230-3-60)
Brand:
Carrier
SKU:
50HQP1206A
Description
–
Aquazone 10 Ton Water Source Heat Pump Large Capacity Horizontal (208/230-3-60)
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
48
Replacement Parts
Pulley Motor, T111891039
SKU:
T111891039
Carrier
54000 BTUH Copeland Scroll Compressor For R-410A Refrigerant, ZP54K5E-TFD-830
SKU:
ZP54K5E-TFD-830
Copeland
460/208-230v 3 ph 5 hp 3450 RPM, T111450087
SKU:
T111450087
Carrier
Pulley Motor, T111891037
SKU:
T111891037
Carrier
Pulley, Blower, T111891038
SKU:
T111891038
Carrier
Evap Coil, 8733909074
SKU:
8733909074
Carrier
Valve Water, 8733941345
SKU:
8733941345
Carrier
Thermistor Sensor, T111641147
SKU:
T111641147
Carrier
Transformer 208/240/480, T111603022
SKU:
T111603022
Carrier
Coil Coated Evaporator, 8733813364
SKU:
8733813364
Carrier
Motor, Blower, T111450060
SKU:
T111450060
Carrier
Relay,Reheat (3 Pole), T111601062
SKU:
T111601062
Carrier
Valve Expansion, T111850008
SKU:
T111850008
Carrier
i-Vu App Controller, OPN-APP
SKU:
OPN-APP
Carrier
Wire Harness,Condensate Sensor, 8733802159
SKU:
8733802159
Carrier
Ground Lug, T111610007
SKU:
T111610007
Carrier
Filter, Air, T111570045
SKU:
T111570045
Carrier
Controller, OPN-WSHPM
SKU:
OPN-WSHPM
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video