Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
50NT-B24---30-- Parts - Carrier Comfort Packaged Heat Pump
Brand:
Carrier
SKU:
50NT-B24---30--
Description
–
This item is a Carrier Comfort Packaged Heat Pump.
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
5 min
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
23
Replacement Parts
Screw, AA06BS228
SKU:
AA06BS228
Carrier
Filter Drier Replacement, KH43LZ074
SKU:
KH43LZ074
Carrier
Grille,Outlet, 50VL500625
SKU:
50VL500625
Carrier
Insulation Assembly Blwr Panel, 50ES500099
SKU:
50ES500099
Carrier
24V 4 Way Reversing Valve, EF17BZ113
SKU:
EF17BZ113
Carrier
Tab, 48GS500584
SKU:
48GS500584
Carrier
Motor Mount Arm, HC98ZZ250
SKU:
HC98ZZ250
Carrier
Valve Body, EC39EZ065
SKU:
EC39EZ065
Carrier
Panel Compressor Side, 50ES500101
SKU:
50ES500101
Carrier
Accumulator, KH71KJ140
SKU:
KH71KJ140
Carrier
Raceway Ofm 13, 50ES500420
SKU:
50ES500420
Carrier
Support Bracket, 48GS500461
SKU:
48GS500461
Carrier
1/10HP 39fr 800RPM 208/230V CW Fan Motor, HC33GE241
SKU:
HC33GE241
Carrier
Top Assembly,Evap.(2% Air Leak Opt.), 48VL400442
SKU:
48VL400442
Carrier
Core Valve, EC39EZ067
SKU:
EC39EZ067
Carrier
Insulation Assembly Panel Duct Small, 50ES400430
SKU:
50ES400430
Carrier
Grommet KA56TR056
SKU:
KA56TR056
Carrier
Top Cover, 50SD500387
SKU:
50SD500387
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video