Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
50PCH024703 Parts -Aquazone 2 Ton Compact Water Source Heat Pump s Horizontal Left Return (208/230-1-60)
Brand:
Carrier
SKU:
50PCH024703
Description
–
Aquazone 2 Ton Compact Water Source Heat Pumps Horizontal Left Return (208/230-1-60)
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
7 min
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
33
Replacement Parts
2 Pole Contactor, 24V 40 Amp, 13B0002N01
SKU:
13B0002N01
Carrier
Filter Bracket, 46F0603GNN
SKU:
46F0603GNN
Carrier
Reversing Valve W/ 24V Coil, S691708-00
SKU:
S691708-00
Carrier
Panel Access Frt-Blwr, 41F0407GFN
SKU:
41F0407GFN
Carrier
Corner Post (Electrical), 44F0623GFN
SKU:
44F0623GFN
Carrier
Corner Panel, 43F0955GFN
SKU:
43F0955GFN
Carrier
Water Coil, 62B0015N01
SKU:
62B0015N01
Carrier
Water Freeze Thermistor, Gray, S17S0030N01
SKU:
S17S0030N01
Carrier
Corner Panel, 44F0647GFN
SKU:
44F0647GFN
Carrier
Controller, OPN-WSHPM
SKU:
OPN-WSHPM
Carrier
Transformer Replacement, 15B0002N02
SKU:
15B0002N02
Carrier
Compr. Run Capacitor Boo T, 68583200
SKU:
68583200
Carrier
Corner Post, 44F0635GFN
SKU:
44F0635GFN
Carrier
1/2 HP 208/230V 1080 RPM Blower Motor, 14B0006N01
SKU:
14B0006N01
Carrier
High Pressure Water Switch, 39B0017N02
SKU:
39B0017N02
Carrier
Filter Bracket, 46F0604GNN
SKU:
46F0604GNN
Carrier
Condensate Sensor, 12B0005N01
SKU:
12B0005N01
Carrier
208/240V Primary,24V Sec,50Va, 15B0001N02
SKU:
15B0001N02
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video