Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
50PCH0307C Parts -Aquazone 2.5 Ton Compact Water Source Heat Pump s Horizontal Left Return (208/230-1-60)
Brand:
Carrier
SKU:
50PCH0307C
Description
–
Aquazone 2.5 Ton Compact Water Source Heat Pumps Horizontal Left Return (208/230-1-60)
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
22
Replacement Parts
Contactor 40A 2 Pole, T111601007
SKU:
T111601007
Carrier
Liquid Line Filter Drier, T111860005
SKU:
T111860005
Carrier
Filter,Emi (ECM Motor), 8733945667
SKU:
8733945667
Carrier
Motor Ecm 1/3Hp 220-240V 50Hz, 8733946208
SKU:
8733946208
Carrier
Coil Condenser Tnt Cu Pro-Ni, 8733805491
SKU:
8733805491
Carrier
Compressor Replacement, T111100565
SKU:
T111100565
Carrier
Thermistor Sensor, T111641147
SKU:
T111641147
Carrier
Transformer (50Va), T111603023
SKU:
T111603023
Carrier
Thermostat Replacement, 8733902387
SKU:
8733902387
Carrier
ECM Motor Control Board, 8733800807
SKU:
8733800807
Carrier
Capacitor Replacement, T111700018
SKU:
T111700018
Carrier
Wire Harness,Condensate Sensor, 8733802159
SKU:
8733802159
Carrier
Evaporator Coil Standard, 8733803623
SKU:
8733803623
Carrier
Condensate Sensor, 8733802664
SKU:
8733802664
Carrier
Condenser Coil Copper, 8733803643
SKU:
8733803643
Carrier
Ground Lug, T111610007
SKU:
T111610007
Carrier
Nozzle, Dist-Type J#1-1/2, 8733801016
SKU:
8733801016
Carrier
Clamp, Dist Nozzletype J, 8733801008
SKU:
8733801008
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video