Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
50PCH036501 Parts -Aquazone 3 Ton Compact Water Source Heat Pump s Horizontal Left Return (208/230-1-60)
Brand:
Carrier
SKU:
50PCH036501
Description
–
Aquazone 3 Ton Compact Water Source Heat Pumps Horizontal Left Return (208/230-1-60)
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
3 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
42
Replacement Parts
Filter (14 X 20 X 1), 68544445
SKU:
68544445
Carrier
Blower Wheel, 73B0006N01
SKU:
73B0006N01
ClimateMaster
Access Panel Compressor - Fro, 41F0401GFB
SKU:
41F0401GFB
Carrier
Top Panel, 43F0959GFN
SKU:
43F0959GFN
Carrier
3/4" x 1/2" 24V Reversing Valve, S69173500
SKU:
S69173500
Carrier
Compressor Plug, 15B0008N04
SKU:
15B0008N04
Carrier
Water Freeze Thermistor, Gray, S17S0030N01
SKU:
S17S0030N01
Carrier
Blower Panel (Hi Static), 43F1024GFN
SKU:
43F1024GFN
Carrier
Access Panel Replacement, 41F0416GFN
SKU:
41F0416GFN
Carrier
Controller, OPN-WSHPM
SKU:
OPN-WSHPM
Carrier
Reversing Valve V3, 69173500
SKU:
69173500
ClimateMaster
Transformer Replacement, 15B0002N02
SKU:
15B0002N02
Carrier
208-230V1Ph1/3HP3Spd 1015RPM, 14B0004N01
SKU:
14B0004N01
Carrier
Compr. Run Capacitor Boo T, 68583200
SKU:
68583200
Carrier
Therm Clip, 17B0032N01
SKU:
17B0032N01
ClimateMaster
1/2 HP 208/230V 1080 RPM Blower Motor, 14B0006N01
SKU:
14B0006N01
Carrier
Water Coil, 62B0012N01
SKU:
62B0012N01
Carrier
Divider, 43F0964GFN
SKU:
43F0964GFN
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video