Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
50PCH036601 Parts -Aquazone 3 Ton Compact Water Source Heat Pump s Horizontal Left Return (208/230-1-60)
Brand:
Carrier
SKU:
50PCH036601
Description
–
Aquazone 3 Ton Compact Water Source Heat Pumps Horizontal Left Return (208/230-1-60)
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
34
Replacement Parts
Filter (14 X 20 X 1), 68544445
SKU:
68544445
Carrier
75Va 480V-24V Transformer, 15B0002N05
SKU:
15B0002N05
Carrier
Access Panel Compressor - Fro, 41F0401GFB
SKU:
41F0401GFB
Carrier
Top Panel, 43F0959GFN
SKU:
43F0959GFN
Carrier
Compressor Plug, 15B0008N04
SKU:
15B0008N04
Carrier
3/4" x 1/2" 24V Reversing Valve, S69173500
SKU:
S69173500
Carrier
Water Freeze Thermistor, Gray, S17S0030N01
SKU:
S17S0030N01
Carrier
Blower Panel (Hi Static), 43F1024GFN
SKU:
43F1024GFN
Carrier
Controller, OPN-WSHPM
SKU:
OPN-WSHPM
Carrier
Access Panel Replacement, 41F0416GFN
SKU:
41F0416GFN
Carrier
Compr. Run Capacitor Boo T, 68583200
SKU:
68583200
Carrier
460V1Ph 3/4HP 1025RPM Motor, 14B0006N05
SKU:
14B0006N05
Carrier
Water Coil, 62B0012N01
SKU:
62B0012N01
Carrier
Divider, 43F0964GFN
SKU:
43F0964GFN
Carrier
High Pressure Water Switch, 39B0017N02
SKU:
39B0017N02
Carrier
Condensate Sensor, 12B0005N01
SKU:
12B0005N01
Carrier
460Vprim 24Vsec 50Va Transform, 15B0001N05
SKU:
15B0001N05
Carrier
Compressor Contactor, 13B0003N01
SKU:
13B0003N01
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video