Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
50PCH0603A Parts -Aquazone 5 Ton Compact Water Source Heat Pump s Horizontal Left Return (460-3-60)
Brand:
Carrier
SKU:
50PCH0603A
Description
–
Aquazone 5 Ton Compact Water Source Heat Pumps Horizontal Left Return (460-3-60)
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
43
Replacement Parts
Relay Fan\Heater, T111601009
SKU:
T111601009
Carrier
Wire Harness (X-13 Motor), 8733807061
SKU:
8733807061
Carrier
Contactor 40A 2 Pole, T111601007
SKU:
T111601007
Carrier
Valve Water, 8733806098
SKU:
8733806098
Carrier
Capillary Tube Assembly, 8733905307
SKU:
8733905307
Carrier
Capacitor Replacement, T111700047
SKU:
T111700047
Carrier
Thermistor Sensor, T111641147
SKU:
T111641147
Carrier
Transformer (50Va), T111603023
SKU:
T111603023
Carrier
Transformer 208/240/480, T111603022
SKU:
T111603022
Carrier
Wire Harness,Condensate Sensor, 8733802159
SKU:
8733802159
Carrier
i-Vu App Controller, OPN-APP
SKU:
OPN-APP
Carrier
Filter (Merv 8, 2"), 8733807726
SKU:
8733807726
Carrier
Ground Lug, T111610007
SKU:
T111610007
Carrier
Filter, Air, T111570045
SKU:
T111570045
Carrier
Controller, OPN-WSHPM
SKU:
OPN-WSHPM
Carrier
Retaining Ring,Distributor Orifice, 8733801626
SKU:
8733801626
Carrier
Coil Condenser Cuni, 8733803647
SKU:
8733803647
Carrier
Evaporator Coil Standard, 8733803626
SKU:
8733803626
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video