Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
50PCV015301 Parts -Aquazone 1.25 Ton Compact Water Source Heat Pump s Vertical Upflow Left Return (208/230-1-60)
Brand:
Carrier
SKU:
50PCV015301
Description
–
Aquazone 1.25 Ton Compact Water Source Heat Pumps Vertical Upflow Left Return (208/230-1-60)
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
27
Replacement Parts
Reversing Valve W/ 24V Coil, S691708-00
SKU:
S691708-00
Carrier
Expansion Valve P1E 1.5, 33B0006N13
SKU:
33B0006N13
Carrier
Access Panel Front Blower, 41F0403GFB
SKU:
41F0403GFB
Carrier
Water Coil, 62B0015N01
SKU:
62B0015N01
Carrier
Filter Bracket (Top), 46F0172GNN
SKU:
46F0172GNN
Carrier
Water Freeze Thermistor, Gray, S17S0030N01
SKU:
S17S0030N01
Carrier
Compr. Run Capacitor Boo T, 68583200
SKU:
68583200
Carrier
Corner Post (Electrical, 44F0618GFN
SKU:
44F0618GFN
Carrier
Scroll Compressor, 34B0109N01
SKU:
34B0109N01
Carrier
Run Capacitors Round 370V, Single 25MFD, P291-2504R (Pack of 10)
SKU:
P291-2504R
Carrier
Wrapper, 44F0614GFN
SKU:
44F0614GFN
Carrier
High Pressure Water Switch, 39B0017N02
SKU:
39B0017N02
Carrier
Condensate Sensor, 12B0005N01
SKU:
12B0005N01
Carrier
SPDT Blower Relay (20A, 24VAC), 13B0001N02
SKU:
13B0001N02
Carrier
Access Panel Side, 41F0410GFN
SKU:
41F0410GFN
Carrier
208/240V Primary,24V Sec,50Va, 15B0001N02
SKU:
15B0001N02
Carrier
Blower Panel (Right Return), 43F0970GFN
SKU:
43F0970GFN
Carrier
Compressor Grommet, 68154408
SKU:
68154408
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video