Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
50PCV0245A Parts -Aquazone 2 Ton Compact Water Source Heat Pump s Vertical Upflow Left Return (208/230-1-60)
Brand:
Carrier
SKU:
50PCV0245A
Description
–
Aquazone 2 Ton Compact Water Source Heat Pumps Vertical Upflow Left Return (208/230-1-60)
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
39
Replacement Parts
Relay Fan\Heater, T111601009
SKU:
T111601009
Carrier
Wire Harness (X-13 Motor), 8733807061
SKU:
8733807061
Carrier
Valve Water, 8733806097
SKU:
8733806097
Carrier
Capacitor Replacement, T111700024
SKU:
T111700024
Carrier
Compressor Replacement, T111100562
SKU:
T111100562
Carrier
Transformer (50Va), T111603023
SKU:
T111603023
Carrier
Thermistor Sensor, T111641147
SKU:
T111641147
Carrier
Transformer 208/240/480, T111603022
SKU:
T111603022
Carrier
Wire Harness,Condensate Sensor, 8733802159
SKU:
8733802159
Carrier
i-Vu App Controller, OPN-APP
SKU:
OPN-APP
Carrier
Ground Lug, T111610007
SKU:
T111610007
Carrier
Hot Gas Reheat Coil, 8733805304
SKU:
8733805304
Carrier
20" X 20" X 2" Filter, T111572003
SKU:
T111572003
Carrier
Clamp, Dist Nozzletype J, 8733801008
SKU:
8733801008
Carrier
Controller, OPN-WSHPM
SKU:
OPN-WSHPM
Carrier
Valve Reversing, T111500038
SKU:
T111500038
Carrier
Blanket Compressor, 8733802691
SKU:
8733802691
Carrier
Valve Pressure Regulating, T111850051
SKU:
T111850051
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video