Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
50PEC12 CA Parts - Carrier AquaZone Water Source Heat Pump Console Unit
Brand:
Carrier
SKU:
50PEC12CA
Description
–
This item is a Carrier AquaZone Water Source Heat Pump Console Unit.
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
15
Replacement Parts
Controller Unit Mounted, T111641173
SKU:
T111641173
Carrier
Cover Console Control Box Kit, 8733930737
SKU:
8733930737
Bosch
Capacitor Replacement, T111700016
SKU:
T111700016
Carrier
Switch,High Pressure, T111640005
SKU:
T111640005
Carrier
Thermistor Sensor, T111641147
SKU:
T111641147
Carrier
Relay 1 Pole 1 Throw, T111601050
SKU:
T111601050
Carrier
Wire Harness,Condensate Sensor, 8733802159
SKU:
8733802159
Carrier
i-Vu App Controller, OPN-APP
SKU:
OPN-APP
Carrier
Condensate Sensor, 8733802664
SKU:
8733802664
Carrier
Ground Lug, T111610007
SKU:
T111610007
Carrier
Cabinet 63" L/h Assembly Painted Kit, 8733909812
SKU:
8733909812
Bosch
Controller, OPN-WSHPM
SKU:
OPN-WSHPM
Carrier
Cabinet 63" R/h Assembly Painted Kit, 8733909813
SKU:
8733909813
Bosch
Subbase 63"rh 0.5"filt Paint Kit, 8733909815
SKU:
8733909815
Bosch
Expansion Valve, T111850040
SKU:
T111850040
Heil Quaker (ICP)
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video