Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
50VLC3030 Parts -Comfort 2.5 Ton 14 SEER Residential Packaged Air Conditioning Unit
Brand:
Carrier
SKU:
50VLC3030
Description
–
Comfort 2.5 Ton 14 SEER Residential Packaged Air Conditioning Unit
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
52
Replacement Parts
Retainer(Panel Insulation), 50SS501020
SKU:
50SS501020
Carrier
Top Assembly,Evap.(2% Air Leak Opt.), 48VL400442
SKU:
48VL400442
Carrier
Filter Drier Replacement
SKU:
KH43LG094
Carrier
Insulation Assembly Panel Coil Small, 50ES400431
SKU:
50ES400431
Carrier
Insulation Assembly Panel Duct Small, 50ES400430
SKU:
50ES400430
Carrier
Insulation Assembly Elec Panel, 50ES400392
SKU:
50ES400392
Carrier
Panel,Corner, 48GS500369
SKU:
48GS500369
Carrier
Insulation Assembly Side Panel Sm, 50ES400436
SKU:
50ES400436
Carrier
Cover Assembly,Duct, 48GS400551
SKU:
48GS400551
Carrier
Grommet, KA56DS001
SKU:
KA56DS001
Carrier
Motor Ecm. 1/2 Hp X13, HD44AQ266
SKU:
HD44AQ266
Carrier
Coil Evap Tin Pl, 50VL400670
SKU:
50VL400670
Carrier
1 POLE 24V 30 AMP Contactor, HN51KC024
SKU:
HN51KC024
Carrier
Strap Dual Capacitor, 317739-302
SKU:
317739-302
Carrier
Blower Wheel LA22LA025
SKU:
LA22LA025
Carrier
Grommet (10-Pack), KA56GR140
SKU:
KA56GR140
Carrier
Base Rail, 50ES500106
SKU:
50ES500106
Carrier
Plug Compressor, 50VL500677
SKU:
50VL500677
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video